Motion
81749 WR COMB FP 12PT 1-5/16

Gearwrench
81749 WR COMB FP 12PT 1-5/16

Combination Wrench - Full Polish, 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 18-3/4 in OAL
Mi Item #06770451
MFR #81749 WR COMB FP 12PT 1-5/16
Price$89.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81749 WR COMB FP 12PT 1-5/16

Combination Wrench - Full Polish, 1-5/16 in Box End Wrench Size, 1-5/16 in Open End Wrench Size, 18-3/4 in OAL
Mi Item #06770451
MFR #81749 WR COMB FP 12PT 1-5/16

Mfr description
81749 WR COMB FP 12PT 1-5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.81/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-5/16 in
  • Head Diameter
    3.102 in
  • Head Thickness
    0.610 in
  • Open End Wrench Size  
    1-5/16 in
  • Overall Length  
    18-3/4 in
  • Size
    1-5/16 in
  • Weight
    2.22 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Tool Type
    NonRatcheting
  • Type
    Combination Wrench
  • UPC_NO
    099575817496
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)