Motion
0123729
0123729 Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 0.8 kg, Cartridge, White Color
MI ITEM #06770529
MFR #0123729
Price$775.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0123729 Multipurpose Grease - General Purpose, PTFE, Perfluoroalkylether Composition, 2 NLGI Grade, 0.8 kg, Cartridge, White Color
MI ITEM #06770529
MFR #0123729

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$775.39/each

Specifications

Dimensions

  • Container Size
    0.8 kg
  • NLGI Grade
    2
  • Weight
    1.75 lbs

Details

  • Application
    Multipurpose
  • Color
    White
  • Composition
    PTFE, Perfluoroalkylether
  • Temperature Range
    -33 to +500 °F
  • Type
    General Purpose

Overview

Mfr description
0123729 KRYTOX GPL206 GREASE 0.8 KG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought