Overview
Mfr description
SS0755-09C4C PLUG LEAD BASE MOUNT BAR
- 7.5mm pitch w/barb fittings
- 8.5mm pitch w/one-touch fittings
- Up to 20 stations available as standard
Specifications
- Manufacturer Product Page
- SeriesS0700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data