Motion
IS10E-3003-Z-A

SMC CORP OF AMERICA
IS10E-3003-Z-A

IS10E-A Pressure Switch with Piping Adapter
Mi Item #06770817
MFR #IS10E-3003-Z-A
Price$70.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-3003-Z-A

IS10E-A Pressure Switch with Piping Adapter
Mi Item #06770817
MFR #IS10E-3003-Z-A

Mfr description
IS10E-3003-Z-A PRESS SWITCH W/ PIPING
  • Pressure switch facilitates pressure detection of the line, combined with a piping adapter to allow installation/removal without removing piping
  • Available with Rc, NPT or G threads
  • Set pressure range: 0.1 to 0.4MPa standard; 0.1 to 0.6MPa option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.93/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/8 in BSPT
  • Port 2 Size/Type
    3/8 in BSPT
  • Port Size
    3/8 BSPT
  • Weight
    0.064 kg

Details

  • Accuracy
    ±0.05 %
  • Country of Origin
    JP
  • Display
    Analog
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Hysteresis
    0.08 MPa
  • Input Specification
    0.1 MPa to 0.4 MPa
  • Maximum Load Voltage
    100 V
  • Mounting Type
    Inline
  • Number Of Outputs
    1
  • Operating Pressure Range
    0.1 MPa to 0.4 MPa
  • Output Specification
    Normally Open
  • Piping
    Inline
  • Piping Type
    Inline
  • Pressure Comparison Type
    Rising Pressure
  • Series
    IS
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)