Motion
DWA4179

DEWALT
DWA4179

2X Long Life Reciprocating Saw Blades - Bi-Metal, Wood, Straight, TPI: 10, 5 Per Pack, 9.0000 in Long
MI ITEM #06770900
MFR #DWA4179
Your Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA4179

2X Long Life Reciprocating Saw Blades - Bi-Metal, Wood, Straight, TPI: 10, 5 Per Pack, 9.0000 in Long
MI ITEM #06770900
MFR #DWA4179

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$25.86/each(List $32.32)

Overview

Mfr description
DWA4179 9" 10TPI RECIP BLADE 5/PK
  • Taller high speed steel strip reduces breakage and maximizes tooth durability
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life in wood and metal cutting applications
  • Patented tooth design utilizes shaper tooth geometry for faster cut rates

Specifications

  • Cutting Material
    Bi-Metal, Wood
  • Shape Design
    Straight
  • Length
    9.0000 in
  • Tpi
    10
  • UPC_NO
    885911330077
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text