Overview
Mfr description
0230-37264 GEAR REDUCER
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Viton Seals
Specifications
- Center Distance4.5000 in
- ReductionDouble
- Ratio150:1
- Max Input Horsepower4.280 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size1.1250 in
- Output TypeSolid
- Output Size1.6250 in
- NEMA / IEC Frame Size182TC
- Maximum Output RPM11.70 rpm
- Maximum Output Torque14440 in-lbs @ 11.7 output rpm
- Housing MaterialCast Iron
- Service Factor1.0
- Series4500
- Manufacturer Reducer Size4504
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Catalog Number0230-37264
- Manufacturer Upc Number662798991665
- UPC_NO662798991665
- Shipping Dimensions Height24 in
- Shipping Dimensions Length48 in
- Shipping Dimensions Width24 in
- Weight176 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data