Motion
44706968
0 to 150mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 40mm Stainless Steel Jaws, 0.001" Accuracy
MI ITEM #06771026
MFR #44706968
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 40mm Stainless Steel Jaws, 0.001" Accuracy
MI ITEM #06771026
MFR #44706968

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in
  • Max Inside Diameter Measurement
    6 in
  • Resolution
    0.0005 in

Details

  • Accuracy Plus Minus
    0.0010 in
  • Additional Information
    Auto Shut-Off
  • Battery Type
    LR44
  • Data Output
    None
  • Finish Coating
    Hardened Stainless Steel
  • Includes Depth Measurement Rod
    Yes
  • IP Rating
    None
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in
  • Offset Jaw
    Yes
  • Power Source
    Battery

Overview

Mfr description
15-719-8 6" ELECTRONIC CALIPER
  • This caliper does not have an IP rating or offer any special protection against dust or water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought