Motion
25-911-3000-PSI/KPA-PMC

NOSHOK INC
25-911-3000-PSI/KPA-PMC

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp
Mi Item #06771178
MFR #25-911-3000-PSI/KPA-PMC
Price$121.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-3000-PSI/KPA-PMC

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp
Mi Item #06771178
MFR #25-911-3000-PSI/KPA-PMC

Mfr description
25-911-3000-PSI/KPA-PMC GAUGE
  • High quality liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Impact resistant ABS and Stainless Steel case
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.47/each

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6 %
  • Connection Locations
    Back
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Pressure Range
    0 to 3,000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)