Motion
DSV601DX24IN

LIFT-ALL
DSV601DX24IN

1" X 24" 300 LB VERTICAL DRUM HANDLING SLING
MI ITEM #06771240
MFR #DSV601DX24IN
List Price$75.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DSV601DX24IN

1" X 24" 300 LB VERTICAL DRUM HANDLING SLING
MI ITEM #06771240
MFR #DSV601DX24IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.35/each for your price

Overview

Mfr description
DSV601DX24IN DRUM HANDLING SLING
  • A wear pad sewn on one side of the lifting strap helps to avoid cutting of the sling.
  • Ratchet tightens securely.
  • Free end of ratchet strap sewn to stay properly threaded.
  • Vertical legs sewn to belly band to maintain proper position.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886618308
  • UPC_NO
    697886618308
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    300 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    2 ft
  • Vertical Capacity 90
    300 lbs
  • Warranty
    Warranty
  • Weight
    1.671 lbs
  • Width
    1 in
  • Product Class
    3Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought