Specifications
Details
- Accuracy±2 %
- DisplayDigital
- Electrical ConnectionLead Wire with Connector
- Fluid CompAir
- Input Specification0 MPa to 1 MPa
- Number Of Outputs1
- Operating Pressure Range0 MPa to 1 MPa, 0 psi to 145 psi
- Output SpecificationNPN
- Piping Entry DirectionBottom
- Standards MetIP40, RoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)