1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
12330
Dixie Industries Hookaroon - Dixie Curved Head, Standard - Safety Orange 36 in Handle
MI ITEM #
06771374
MFR #
12330
Price
$101.22
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Forestry and Logging Tools
Hookaroons
COLUMBUS MCKINNON CORP 12330
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
12330
Dixie Industries Hookaroon - Dixie Curved Head, Standard - Safety Orange 36 in Handle
MI ITEM #
06771374
MFR #
12330
Mfr description
12330 36" ORANGE SAFETY HANDLE HOOKAROON
Ergonomically designed for specific tasks within a high production mill environment, Dixie's Hookaroons provide a task oriented design where extreme durability is required
Standard heads are drop forged steel with ground points
Solid hickory handles are shaped to provide maximum usability
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$101
.22
/each
Add to Cart
Specifications
Dimensions
Handle Length
36 in
Weight
3.57 lbs
Details
Description Keyword
Standard - Safety Orange 36 in Handle
Handle Material
Hickory
Handle Type
Standard - Safety Orange
Head Material
Drop Forged Steel
Head Style
Dixie Curved
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items