Motion
66252843582

NORTON ABRASIVES
66252843582

Depressed Center Wheel - Type 27/42, 4-1/2 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 46 Grit, 13300 rpm
MI ITEM #06771387
MFR #66252843582
Price$5.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843582

Depressed Center Wheel - Type 27/42, 4-1/2 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 46 Grit, 13300 rpm
MI ITEM #06771387
MFR #66252843582

Mfr description
66252843582 GEMINI TYPE 27
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.92/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    3/32 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Extra Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    66252843582
  • Wheel Type
    Type 27/42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)