Specifications
Dimensions
- Overall Width0.7500 in
Details
- ColorGray
- Group & ClassProfiles
- MaterialNolu-S
- Product LineGuide Products
- Product TypesBar Cap
- ProfileBar Cap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)