Specifications
Dimensions
- Length10 ft
- Overall Width39.90 mm
Details
- ColorGreen
- MaterialUHMW-PE
- Product LineGuide Products
- Product TypesRectangular
- ProfileRail Cover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)