Motion
SAFE-RLSSB 040-016-C-N

NEXEN GROUP
SAFE-RLSSB 040-016-C-N

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Brushed Aluminum Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 87.0 mm Input Shaft
MI ITEM #06771743
MFR #SAFE-RLSSB 040-016-C-N
List Price$1,719.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SAFE-RLSSB 040-016-C-N

Rod Locks - For Use With Pneumatic Clutches and Brakes, Pneumatic Cylinder Mount, Enclosed Design, Brushed Aluminum Finish, 0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent Temperature Range, 87.0 mm Input Shaft
MI ITEM #06771743
MFR #SAFE-RLSSB 040-016-C-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,719.75/each for your price

Overview

Mfr description
966029 RLSSB 40-016-C-N ROD LOCK
  • Spring Engaged, Very Low Backlash, IP67 Rated, No Rod Displacement On Engagement, Compact
  • Includes Sleeve Nut Cylinder Mounting Bolts, Longer Cylinder Rod Required
  • Multiple Springs For More Reliable Holding Performance
  • Contactless Locking Mode Sensing Optional

Specifications

  • Parts Category
    Controls, Sensors, & Panels
  • For Use With Series
    Pneumatic Clutches and Brakes
  • Mounting Style
    Pneumatic Cylinder Mount
  • Series
    RLSSB 40-016-C-N
  • Open Or Enclosed Design
    Enclosed
  • Finish
    Brushed Aluminum
  • Temperature Range
    0.5 to 60 ° C Continuous, Up To 100 ° C Intermittent
  • Ratings
    'ISO 6431, IP67, CE, And RoHS''
  • Overall Length
    87.0 mm
  • Overall Width
    54 mm
  • Approximate Engagement Response Time
    30 ms
  • Max Pressure
    8 bar
  • Port Size
    1/8 BSPT
  • Additional Details
    Rod Requirements - HRC60 Or Hard Chrome Plated Minimum Of 20 Microns, h8 Tolerance, Roughness 1.6 Microns Actuator Cycle Life - More Than 1,000,000 Static Holding Cycles Restrictions - Not For Use In Cyclic Dynamic Stopping Applications, Rod Rotation Not Allowed When Locked, Consult Nexen For Use In Wash-Down Or Humid Applications. Can Be Used For Infrequent Dynamic E-Stops. Multiple Cylinder Mount Rod Locks Can Be Stacked On This Unit For Higher Holding Forces.
  • Manufacturer Product Page
  • Cylinder Size
    40 mm
  • Holding Force
    890 N
  • Rod Size
    16 mm
  • Air Chamber Volume
    6.720 cm³
  • Minimum Release Pressure
    4.0 bar
  • Backlash
    Less Than 0.20 mm
  • Manufacturer Upc Number
    662284327541
  • UPC_NO
    662284327541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought