1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTOR USA
60099.70
Allfit Trapezoid Replacement Blade - Carbon Steel, Number of Blades: 100, Thickness: 0.63 mm
Mi Item #
06771744
MFR #
60099.70
Price
$191.65
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives Replacement Blades
MARTOR USA 60099.70
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTOR USA
60099.70
Allfit Trapezoid Replacement Blade - Carbon Steel, Number of Blades: 100, Thickness: 0.63 mm
Mi Item #
06771744
MFR #
60099.70
Mfr description
60099.70 REPLACEMENT BLADES (100/PKG)
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$191
.65
/each
Add to Cart
Specifications
Dimensions
Height
19 mm
Length
55.50 mm
Thickness
0.63 mm
Details
Material
Carbon Steel
Number Of Blades
100
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items