Motion
NK1000063D150
Eaton Aeroquip Flexmaster Tube and Pipe Joints Gasket - Ethylene Propylene Diene Monomer (EPDM)
MI ITEM #06771828
MFR #NK1000063D150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip Flexmaster Tube and Pipe Joints Gasket - Ethylene Propylene Diene Monomer (EPDM)
MI ITEM #06771828
MFR #NK1000063D150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.500 in
  • End 2 Size
    1.500 in
  • Height
    2.520 in
  • Length
    0.430 in
  • Overall Length
    0.430 in
  • Weight
    0.05 lb
  • Width
    2.520 in

Details

  • Adapter Type
    Tube and Pipe Joints
  • Material
    Ethylene Propylene Diene Monomer (EPDM)
  • Max Operating Temperature
    275 °F
  • Min Operating Temperature
    20 °F

Overview

Mfr description
NK1000063D150 EPDM GASKET
  • No threading, flanging, welding, grooving or other special end preparation of tube or pipe is required. Use pipe after it is cut to appropriate lengths.
  • Pipe vibration and noise can be drastically reduced with Flexmaster joints.
  • The Flexmaster joint design eliminates flanged bolt holes and pipe threads that require careful alignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought