Motion
1240406S
Hose End - Brass Material
MI ITEM #06771842
MFR #1240406S
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material
MI ITEM #06771842
MFR #1240406S

Mfr description
1240406S FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Outer Diameter
    0.2950 in
  • Size
    0.2500 in
  • Stem Length
    0.9700 in

Details

  • Additional Details
    Ball Type
  • Configuration
    Swivel
  • Fitting Type
    Swivel
  • Manufacturer Catalog Number
    1240406S
  • Material
    Brass
  • Product Types
    Hose Stem
  • Seal Type
    Ball Type
  • Standards Met
    ANSI Y14.5
  • Style
    Straight
  • Swivel
    Swivel
  • Type
    1/4 Swivel Stem

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)