Motion
J199WD
Air Impact Wrench - D Grip Handle, 1 in Drive Size, 0.5000 in Inlet, 5000 rpm Max Speed
MI ITEM #06771889
MFR #J199WD
Price$1,304.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - D Grip Handle, 1 in Drive Size, 0.5000 in Inlet, 5000 rpm Max Speed
MI ITEM #06771889
MFR #J199WD

Mfr description
J199WD, WRENCH, IMPACT, 1" DR,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,304.87/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet size
    0.5000 in

Details

  • Air Consumption
    12 cfm
  • Handle Style
    D Grip
  • Maximum Speed
    5000 rpm
  • Product Types
    Air Impact Wrench
  • UPC_NO
    662679142674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)