1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J199WP
Air Impact Wrench - Pistol Grip Handle, 1 in Drive Size, 0.5000 in Inlet, 5000 rpm Max Speed
MI ITEM #
06771890
MFR #
J199WP
Price
$1,299.71
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Impact Wrenches and Ratchets
Air Impact Wrenches and Ratchets
PROTO TOOLS J199WP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J199WP
Air Impact Wrench - Pistol Grip Handle, 1 in Drive Size, 0.5000 in Inlet, 5000 rpm Max Speed
MI ITEM #
06771890
MFR #
J199WP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,299.71
/each
Qty
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Inlet size
0.5000 in
Details
Air Consumption
12 cfm
Handle Style
Pistol Grip
Maximum Speed
5000 rpm
Product Types
Air Impact Wrench
UPC_NO
662679142704
Overview
Mfr description
J199WP WRENCH IMPACT 1" DR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought