Motion
RF-60B20ML86-PEG

SYSTEM PLAST
RF-60B20ML86-PEG

Plain Flanged Return Roller - 20 mm Shaft, 2.3600 in Roller Diameter, 3.1500 in Roller Width, Green, HDPE Roller Material
Mi Item #06772024
MFR #RF-60B20ML86-PEG
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
RF-60B20ML86-PEG

Plain Flanged Return Roller - 20 mm Shaft, 2.3600 in Roller Diameter, 3.1500 in Roller Width, Green, HDPE Roller Material
Mi Item #06772024
MFR #RF-60B20ML86-PEG

Mfr description
RF-60B20ML86-PEG CHAIN RETURN ROLLERS
  • Return reller with flange for chain and belts. Very low friction coefficient. No liquid absorption. Excellent wear and chemical resistance. Completely closed structure, easier to clean and disinfect. Watertight Polyethylene material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Flange Diameter
    2.95 in / 75 mm
  • Flange Thickness
    2 mm
  • Length
    3.38 in / 85.8 mm
  • Outer Diameter
    2.36 in / 60 mm
  • Overall Width
    3.3800 in
  • Roller Diameter
    2.3600 in
  • Roller Width
    3.1500 in
  • Shaft Diameter
    20 mm
  • Shaft Size
    20 mm

Details

  • Application
    Conveyor chain return roller.
  • CAD Drawing
  • Color
    Green
  • Flange
    Yes
  • Group & Class
    Return Systems
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RF-60B20ML86-PEG
  • Manufacturer Upc Number
    787405102736
  • Material
    HDPE
  • Model Type
    Return Roller
  • Product Line
    Conveying Components
  • Product Types
    Return Rollers and Accessories
  • Roller Material
    HDPE
  • Roller Type
    Plain Roller - Flanged
  • Series
    RF3
  • UPC_NO
    787405102736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)