Motion
UCFG206-20-CEC

SYSTEM PLAST
UCFG206-20-CEC

Three-Bolt Round Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06772077
MFR #UCFG206-20-CEC
List Price$198.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCFG206-20-CEC

Three-Bolt Round Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #06772077
MFR #UCFG206-20-CEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.49/each for your price

Overview

Mfr description
UCFG206-20-CEC MOUNTED BEARINGS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCFG
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text