Motion
EVFM350-F02-00

SMC CORP OF AMERICA
EVFM350-F02-00

Mechanical Valve with Internal Pilot, Basic Style
MI ITEM #06772222
MFR #EVFM350-F02-00
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVFM350-F02-00

Mechanical Valve with Internal Pilot, Basic Style
MI ITEM #06772222
MFR #EVFM350-F02-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.45/each

Specifications

Dimensions

  • Weight
    190 g

Details

  • Actuator Type
    Basic Style
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    18 mm²
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Pilot Type
    Internal Pilot
  • Seal Material
    Rubber

Overview

Mfr description
EVFM350-F02-00 VALVE MECHL 1/4"PT, EURO
  • Fluid: air, inert gas
  • Operating pressure range: 0.15 to 0.9MPa
  • Effective area (Cv): 18mm 2 (1.0)
  • Maximum frequency (mechanical operation style):300 c.p.m. or less
  • Weight (Basic): 260g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought