Motion
MR176
Thermal Imaging Moisture Meter/IR Thermometer -
MI ITEM #06772957
MFR #MR176
Price$1,776.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermal Imaging Moisture Meter/IR Thermometer -
MI ITEM #06772957
MFR #MR176

Mfr description
MR176, IMAGING MOISTURE METER PLUS
  • Integrated Thermal Imaging Camera and Pin/Pinless Moisture Hygro-Thermometer
  • 2.3 in Color TFT Graphical Display to View Thermal Images
  • Moisture/Temperature/Relative Humidity Readings or Combined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,776.65/each

Specifications

Dimensions

  • Cord Length
    6.6 ft.
  • Probe Length
    1.70 in

Details

  • Auto Power Off
    Yes
  • Battery Chemistry
    Li-Ion Rechargeable
  • Battery Type
    Li-ion Rechargeable
  • Calibration Certificate
    Available Separately
  • Data Logging
    No
  • Display
    2.3 in 64K Color TFT Graphical
  • Features & Benefits
    • Integrated Thermal Imaging Camera and Pin/Pinless Moisture Hygro-Thermometer • 2.3 in Color TFT Graphical Display to View Thermal Images • Moisture/Temperature/Relative Humidity Readings or Combined • Measures Vapor Pressure • Calculates Grains Per Pound and Dew Point • Field Replaceable Temperature/Relative Humidity Sensor • Hi/Lo Moisture Alarms • Laser Pointer and Cross Hair Display for Improved Targeting • Images Can Be Transferred to A PC Via The USB Interface
  • Interface
    USB
  • Memory Stored Measurements
    4 GB
  • Temperature Range
    -28 °C to 77 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)