Motion
XT1-61
Safety Glasse - Anti-Fog, Silver Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #06773260
MFR #XT1-61
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Silver Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #06773260
MFR #XT1-61

Mfr description
XT1-61 EXTREMIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.56/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Lens Color: Silver Mirror;Frame Style: Full Frame;Nose Pads: Soft Rubber;Foam Lined: Yes;UV Protection: 99.9%
  • ANSI Rating
    ANSI;ISEA Z87.1+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1+
  • Comfort Features
    Soft Rubber Nose Pads
  • Description
    Full frame safety glasses with Silver Mirror AF lens and foam lined frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Black
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Silver
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Silver Mirror
  • Manufacturer Stock Number
    XT1-61
  • Noisepiece Type
    Soft Rubber
  • Product Line
    Extremis
  • Series
    Extremis
  • Specialty Features
    Anti Fog, Foam Lined, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)