Motion
260207
Scissor Lift Table - 660 lbs Capacity, 11 in Lowered Height, 35 in Raised Height
Mi Item #06776230
MFR #260207
Price$1,387.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scissor Lift Table - 660 lbs Capacity, 11 in Lowered Height, 35 in Raised Height
Mi Item #06776230
MFR #260207

Mfr description
260207 SLT-660-11, SCISSOR LIFT TABLE
  • Folding handle lays flat on table top
  • Chrome plated handle and foot pedal
  • Lever release handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,387.89/each

Specifications

Dimensions

  • Lowered Height
    11 in
  • Platform Length
    32 in
  • Platform Width
    20 in
  • Raised Height
    35 in

Details

  • Additional Details
    Caster w/ Lock (5 in x 1-1/2 in Moldeon Polyurethane- 2 Swivel, 2 Rigid Casters)
  • Manufacturer Catalog Number
    SLT-660-11
  • Weight Capacity
    660 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)