Motion
LS7200-04-04
Adapter Elbow 90° - Male Elbow
Mi Item #06776416
MFR #LS7200-04-04
Price$122.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Elbow 90° - Male Elbow
Mi Item #06776416
MFR #LS7200-04-04

Mfr description
LS7200-04-04 LIVE SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.93/each

Specifications

Dimensions

  • Hex Body
    0.5620 in | 14.27 mm
  • Weight
    0.12 lbs, 0.05 kg

Details

  • Adapter Type
    Male JIC x Male BSPT
  • Additional Details
    Surface Treatment: Passivated | Temperature Range: -425deg F to 1200 °F | Burst Pressure: 18000 psi | Burst Ratio: 4:1
  • Both Ends Gender Type
    Male x Male
  • Both Ends Style/Type
    Male JIC x Male BSPT
  • Description Keyword
    Male Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/16-20 UNF
  • End 1 Type
    Male JIC
  • End 2 Style
    Male BSPT
  • End 2 Thread
    7/16-20 UNF
  • End 2 Type
    Male BSPT 30 °
  • Manufacturer Catalog Number
    7200-04-04-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Product Types
    Male Elbow
  • Shape
    90° Elbow
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)