Motion
MVGQM20-100
MVGQM20-100
MI ITEM #06776421
MFR #MVGQM20-100
Price$247.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVGQM20-100
MI ITEM #06776421
MFR #MVGQM20-100

Mfr description
MVGQM20-100 CYL, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.31/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Bracket 1
    Side Or Bottom
  • Country of Origin
    JP
  • Cushion Type
    Built-in Speed Controller
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Side Or Bottom
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MVGQ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)