Overview
Mfr description
2404-04-01 MJ-MP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/16 in, 1/4 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/16-27 NPTF, 7/16-20 UNF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/16 in, 1/4 in
- End 2 Thread1/16-27 NPTF, 7/16-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data