Motion
7741-04-12
7741-04-12 FITTING
MI ITEM #06776474
MFR #7741-04-12
Your Price$22.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7741-04-12 FITTING
MI ITEM #06776474
MFR #7741-04-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.52/each(List $33.79)

Overview

Mfr description
7741-04-12 FITTING

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric O-Ring and Retaining Ring
  • End 1 Size
    1/4 in, 12 mm
  • End 1 Thread
    1/4-18 NPTF, M12X1.5
  • End 2 Style
    Female Pipe, Male Metric O-Ring and Retaining Ring
  • End 2 Size
    1/4 in, 12 mm
  • End 2 Thread
    1/4-18 NPTF, M12X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7741
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text