Motion
KV300-8
Atlas® Cut Resistant Gloves - Size Medium, 8, ANSI Cut Level A3, Coated
Mi Item #06776988
MFR #KV300-8
Price$12.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Atlas® Cut Resistant Gloves - Size Medium, 8, ANSI Cut Level A3, Coated
Mi Item #06776988
MFR #KV300-8

Mfr description
KV300/8 MEDIUM GLOVE
  • 10-gauge seamless liner made with Kevlar®
  • Uncoated knuckles for flexibility and dexterity
  • Coated portion of the glove provides exceptional puncture resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.52/each

Specifications

Dimensions

  • Glove Size
    8, Medium

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Description Keyword
    Coated
  • Material
    Seamless knit, Kevlar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)