Motion
KV300-10
Atlas® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Coated
MI ITEM #06776989
MFR #KV300-10
Your Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Atlas® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Coated
MI ITEM #06776989
MFR #KV300-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.64/each(List $16.36)

Overview

Mfr description
KV300/10 XLARGE GLOVE
  • 10-gauge seamless liner made with Kevlar®
  • Uncoated knuckles for flexibility and dexterity
  • Coated portion of the glove provides exceptional puncture resistance
  • Durable natural rubber coating provides high flexibility and durability
  • Low thermal conductivity and thermal shrinkage
  • Recommended applications: Steel erecting, public utilities, metallurgy, mechanical, glass and glazing, construction, automotive

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A3
  • Description Keyword
    Coated
  • Material
    Seamless knit, Kevlar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text