Motion
910-11
D/Flex® Cut Resistant Gloves - Size 2X-Large/11, ANSI Cut Level A4, Dyneema/Stainless Steel Liner
MI ITEM #06776991
MFR #910-11
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D/Flex® Cut Resistant Gloves - Size 2X-Large/11, ANSI Cut Level A4, Dyneema/Stainless Steel Liner
MI ITEM #06776991
MFR #910-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.65/each

Specifications

Dimensions

  • Glove Size
    11, 2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A2
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A1
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Ambidextrous
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Dyneema/Stainless Steel

Overview

Mfr description
910-11 XXLARGE GLOVE
  • 10-gauge stainless cut-resistant knit with steel engineered fiber
  • Superior cut protection with special wrapping process
  • Fully launderable
  • Recommended applications: Metallurgy, glass and glazing, food processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought