Motion
8113-09
Cut Resistant Gloves - Size Large, 9, ANSI Cut Level A4, Fiberglass/HPPE Liner
Mi Item #06776994
MFR #8113-09
Price$17.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Large, 9, ANSI Cut Level A4, Fiberglass/HPPE Liner
Mi Item #06776994
MFR #8113-09

Mfr description
8113-09 CUT RESISTANT GLOVE (SINGLE)
  • 13-gauge seamless Thermax® lined knit with AlphaSan®
  • Unmatched stretch, comfort and thermal warmth
  • Breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.33/each

Specifications

Dimensions

  • Glove Size
    9, Large

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Fiberglass/HPPE
  • Material
    HPPE, Seamless knit, Glass Fiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)