Specifications
Dimensions
- Glove Size10, X-Large
Details
- Ansi Isea Cut Resistance LevelA4
- ColorGray
- Cuff TypeKnitwrist
- Liner/Shell MaterialFiberglass/HPPE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)