Motion
99NFWPCP-09
Palm-Coated Gloves - Large, 9 Size
MI ITEM #06776997
MFR #99NFWPCP-09
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Palm-Coated Gloves - Large, 9 Size
MI ITEM #06776997
MFR #99NFWPCP-09

Mfr description
99NFWPCP-09 PALM COATED GLOVES
  • Industry’s first wrinkle-finished, natural rubber-coated glove features a reinforced palm patch and is palm-coated
  • Heavy-duty protection
  • Cost effective replacement for leather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.74/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    Latex
  • Color
    Yellow
  • Lining Material
    Cotton
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)