Motion
99NFWPCP-10
Palm-Coated Gloves - X-Large, 10 Size
MI ITEM #06776998
MFR #99NFWPCP-10
List Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Palm-Coated Gloves - X-Large, 10 Size
MI ITEM #06776998
MFR #99NFWPCP-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.69/each for your price

Overview

Mfr description
99NFWPCP-10 PALM COATED GLOVES
  • Industry’s first wrinkle-finished, natural rubber-coated glove features a reinforced palm patch and is palm-coated
  • Heavy-duty protection
  • Cost effective replacement for leather
  • Outstanding wet and dry grip
  • Soft liner provides comfort and flexibility
  • 10" reinforced gauntlet with rough grip and cotton flannel liner
  • Recommended applications: Glass and glazing, construction

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Cotton
  • Color
    Yellow
  • Coating Material
    Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought