Overview
Mfr description
84840 TAP SET M10-1.5
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitD6
- Thread StandardUNC
- Thread DirectionRight Hand
- Thread Length1-1/4 in
- Coolant DeliveryExternal
- Series110
- Thread SizeM10 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data