Motion
VTRY-3.50-9

PCI
VTRY-3.50-9

V-groove Yoke Roller - 3.5000 in Roller Dia., 1.5000 in Width, 0.7500 in Bore Dia., Sealed
MI ITEM #06777063
MFR #VTRY-3.50-9
Price$256.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-3.50-9

V-groove Yoke Roller - 3.5000 in Roller Dia., 1.5000 in Width, 0.7500 in Bore Dia., Sealed
MI ITEM #06777063
MFR #VTRY-3.50-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Groove Angle
    90 °
  • Groove Diameter
    2.2500 in
  • Overall Width
    1.5630 in
  • Point Diameter  
    2.2500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.5000 in
  • Weight
    2.53 lbs
  • Width To Groove Center
    0.7800 in

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Lubrication Type
    Sealed for Life
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    250 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    4334 lbf
  • Radial Static Load Capacity
    2945 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    VTRY
  • UPC_NO
    841946108999

Overview

Mfr description
VTRY-3.50-9 V-GROOVED YOKE ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought