Motion
TEX45-2000

ROLLON CORP
TEX45-2000

Cam Guided Rail - Series: TEX, X-Rail, Rail Size: 45 mm, Slider Type: Rollers, Length: 2000 mm
MI ITEM #06777085
MFR #TEX45-2000
List Price$749.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TEX45-2000

Cam Guided Rail - Series: TEX, X-Rail, Rail Size: 45 mm, Slider Type: Rollers, Length: 2000 mm
MI ITEM #06777085
MFR #TEX45-2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$749.63/each for your price

Overview

Mfr description
TEX45-2000, SIZE 45, X-RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TEX
  • Length
    2000 mm
  • Rail Style
    X-Rail
  • Rail Size
    45 mm
  • Slider Type
    Rollers
  • Operating Temperature
    -20°C/+100 °C
  • Hardened Raceways
    No
  • Anticorrosion
    Yes
  • Weight
    10.076 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought