Motion
VF3140-5DZ1-02N

SMC CORP OF AMERICA
VF3140-5DZ1-02N

VALVE, PILOT, BASE MOUNTED
Mi Item #06777102
MFR #VF3140-5DZ1-02N
Price$103.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3140-5DZ1-02N

VALVE, PILOT, BASE MOUNTED
Mi Item #06777102
MFR #VF3140-5DZ1-02N

Mfr description
VF3140-5DZ1-02N VALVE, PILOT, BASE
  • 5 port
  • Body ported & base mounted types
  • Built-in full-wave rectifier (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.52/each

Specifications

Dimensions

  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)