Motion
DCS387P1

DEWALT
DCS387P1

Reciprocating Saw Kit - Cordless, 20 V, Number of Pieces: 4
Mi Item #06777114
MFR #DCS387P1
Price$372.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCS387P1

Reciprocating Saw Kit - Cordless, 20 V, Number of Pieces: 4
Mi Item #06777114
MFR #DCS387P1

Mfr description
DCS387P1 COMPACT RECIPROCATING SAW
  • Compact and lightweight design
  • 14.5 in in total length fits between studs and allows user to make cuts in confined spaces
  • 4-position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$372.81/each

Specifications

Dimensions

  • Weight
    9.3 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Type
    Lithium-Ion
  • Manufacturer Product Page
  • Number Of Pieces
    4
  • Power Source
    Cordless
  • Tools Included
    (1) Charger, (1) DCB205 5.0AH battery, (1) DCS387 20V MAX Recip Saw, (1) Kit Bag
  • UPC_NO
    885911378475
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)