Motion
HNV 38 NPT M 2V

FASTER
HNV 38 NPT M 2V

Hydraulic Plug - Stainless Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 3915 psi psi, 3/8 in Body Size, Viton® Seal
Mi Item #06777252
MFR #HNV 38 NPT M 2V
Price$72.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 38 NPT M 2V

Hydraulic Plug - Stainless Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 3915 psi psi, 3/8 in Body Size, Viton® Seal
Mi Item #06777252
MFR #HNV 38 NPT M 2V

Mfr description
HNV-38-NPT-M-2-V NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.00/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Force-to-Connect
    19.4 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    15950 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    7.13 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • Material Specifics
    Stainless Steel
  • Seal Material
    Viton®
  • Spillage
    0.05070 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3915 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)