Motion
TRTU0604BU-20

SMC CORP OF AMERICA
TRTU0604BU-20

Flame Resistant Triple-Layer Polyurethane Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 20 m Length, 50 mm Min Bend Radius
Mi Item #06777347
MFR #TRTU0604BU-20
Price$109.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TRTU0604BU-20

Flame Resistant Triple-Layer Polyurethane Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 20 m Length, 50 mm Min Bend Radius
Mi Item #06777347
MFR #TRTU0604BU-20

Mfr description
TRTU0604BU-20 TUBING, FLAME RESISTANT
  • FR three-layer polyurethane tubing
  • Flame resistant
  • Equivalent to UL-94 standard V-0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.30/each

Specifications

Dimensions

  • Length
    20 m
  • Minimum Bend Radius
    50 mm
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue
  • Country of Origin
    JP
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • ManufacturerName (description attribute)
    SMC
  • Material Specification
    Flame Resistant Polyolefin Outer Layer is Equivalent to UL-94 Standard V-0
  • Max Operating Temperature
    104 °F
  • Min Operating Temperature
    0 °F
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane (Inner) / Polyolefin Resin (Middle) / FR Polyolefin (Outer)
  • Typical Applications
    Flame Resistance, General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)