Motion
EMVM13752D-PP
IEC Frame AC Motor - 7.50 kW, 3000 rpm, 3 ph, 400/660/690 V, 132 Frame, 50 Hz, 3000 rpm Base, S1 Duty
MI ITEM #06777409
MFR #EMVM13752D-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 7.50 kW, 3000 rpm, 3 ph, 400/660/690 V, 132 Frame, 50 Hz, 3000 rpm Base, S1 Duty
MI ITEM #06777409
MFR #EMVM13752D-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMVM13752D-PP MOTOR

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    7.50 kW
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    400/660/690 V
  • Frame Size
    132
  • Frequency Rating
    50 Hz
  • Duty Condition Type
    S1 Duty
  • Base RPM
    3000 rpm
  • Ambient Temperature Range
    40 °C
  • Shaft Diameter
    38 mm
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    170 lbs
  • Manufacturer Upc Number
    781568728598
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought