Overview
Mfr description
M530-M CUT RESISTANT GLOVES
- ATA® HideAway™ glove is lightweight and still offers good cut protection with excellent dexterity for small parts handling
- HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
- Blended with Elastane fibers for extra stretch making the gloves more comfortable for extended periors of wear
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Made in the USA
Specifications
- Glove SizeMedium
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- CoatingUncoated
- ColorGreen
- Cuff TypeKnitwrist
- Liner/Shell MaterialLycra
- DescriptionSeamless Knit ATA® Hide-Away™ / Elastane Blended Glove - Light Weight
- UPC_NO616314628948
- Manufacturer Upc Number616314628948
- Description KeywordCut Resistant Gloves
- SizeM
- Spec Sheet
- FeaturesATA® HideAway™ glove is lightweight and still offers good cut protection with excellent dexterity for small parts handling
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data