Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- SizeXL
Details
- Ansi Isea Abrasion Resistance LevelLevel 1
- Ansi Isea Cut Resistance LevelLevel 4
- ApplicationsAutomotive Applications, Machine Operations, Metal Fabrication, Plastic Molding
- CoatingUncoated
- Coating CoverageUncoated
- Coating Outer Shell CoverageUncoated
- Coating Outer Shell MaterialUncoated
- Coating StyleUncoated
- ColorGreen
- Construction DescriptionSeamless knit
- Country of OriginUnited States
- Cuff TypeKnitwrist
- DescriptionSeamless Knit ATA® Hide-Away™ / Elastane Blended Glove - Light Weight
- Description KeywordCut Resistant Gloves
- Duty TypeLight Weight
- FeaturesATA® HideAway™ glove is lightweight and still offers good cut protection with excellent dexterity for small parts handling
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Group & ClassA3
- Liner/Shell MaterialLycra
- Manufacturer Catalog NumberM530-XL
- Manufacturer Upc Number616314629365
- MaterialATA Hide-Away, Elastane Blend
- Material TypeATA Hide-Away, Elastane Blend
- Other Standards MetASTM D3884-09, ASTM F2992-15
- Product LineKut Gard
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesM530
- Spec Sheet
- Standards MetANSI/ISEA 105
- TypeSeamless Knit
- UPC_NO616314629365