Mfr description
GS16750/M FLAME RETARDANT JACKET
- 30" length, 9 oz sateen FR-treated cotton
- Snap closure on front and wrist
- Inside left breast pocket
- Set-in sleeve
- 3" lay down collar
- Color: Green
Click on an icon below to learn more about the compliance and safety data