Motion
M-22
Screw Lock Type Wheel Adapter with Shank - 1/4 in Shank - Quick Change
Mi Item #06777772
MFR #M-22
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Lock Type Wheel Adapter with Shank - 1/4 in Shank - Quick Change
Mi Item #06777772
MFR #M-22

Mfr description
M-22 WHEEL MANDREL SET
  • Screw Lock Wheel Adapter with Shank is for mounting various types of abrasive & finishing wheels
  • The wheel is secured in place with a slotted screw
  • Design permits better access to work areas which may be difficult to reach and allows for quick and easy change of the wheel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.27/each

Specifications

Dimensions

  • Max Hole Saw Diameter
    3/4 in
  • Min Hole Saw Diameter
    1/4 in
  • Shank Size
    1/4 in

Details

  • Quick Change
    Quick Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)