Motion
FLT699
Drain Filter - Application: Storm Drains, 27 in L, 30 in W
Mi Item #06777930
MFR #FLT699
Price$401.14/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drain Filter - Application: Storm Drains, 27 in L, 30 in W
Mi Item #06777930
MFR #FLT699

Mfr description
FLT699 STORM DRAIN FILTER 29"X27" (10EA)
  • Removes sediment from runoff to help you meet regulations
  • Acts as a short-term BMP for construction-phase stormwater management
  • Flexible material allows filter use on flat, curb-style, vertical or domed beehive inlets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.14/bx

Specifications

Dimensions

  • Length
    27 in
  • Width
    30 in

Details

  • Application
    Storm Drains
  • Color
    Natural
  • Product Type
    Storm & Sewer Drain Guards
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)